Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Lavender Velvet Sofa With Black Legs

  • Mfr # 530475

  • Zoro # G322360896


product price: $1,607.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
34 in
Color
Lavender/Black
Height (in)
25 in
Commercial Use
Yes
Width (in)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530475
Zoro #
G322360896
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
34 in
Height (in)
25 in
Width (in)
72 in

Details

Color
Lavender/Black
Commercial Use
Yes
Item
Sofa
Assembly Required
Partial Assembly Needed

Description

Add an air of fashion to your space with this fabulous 72-inch lavender velvet sofa with black legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 25-inch H x 72-inch W x 34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.