Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Moss Green Vinyl Shower Curtain Liner

  • Mfr # 548982

  • Zoro # G022372830


product price: $41.15
/ea

Key Features

Depth (In.)
0.1 in
Color
Green
Application Type
Yes
Assembly Required
No Assembly Needed
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548982
Zoro #
G022372830
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
0.1 in
Width
70 in
Height
72 in

Details

Color
Green
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Shower Curtain

Description

Shower liners are the essential accessory to your bathroom to give your curtain protection and keep your space dry. No washroom is complete without this 72-inch moss green vinyl shower curtain liner. Keep the water inside, and your bathroom neat. With integrated magnets, it securely adheres to the sides of your tub, preventing any leaks. This heavy duty liner will help to protect and preserve both your bathroom and shower curtain. 72-inch h x 70-inch w x 0.1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.