Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Natural And Black Rounded Solid Wood And Iron Pedestal Base Dining Table

  • Mfr # 563915

  • Zoro # G022373516


product price: $3,629.99
/ea
Free Shipping & Returns

Key Features

Height
30.5 in
Width
72 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563915
Zoro #
G022373516
UPC #
-
Country of Origin
India

Dimensions

Height
30.5 in
Width
72 in
Length
72 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 72-inch natural and black rounded solid wood and iron pedestal base dining table. The base of this table is made from iron in a black color that creates a good looking visual contrast to the natural solid wood tabletop. The two-tone finish is attractive and fashionable. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 72-inch natural and black rounded solid wood and iron pedestal base dining table is a must-have for your home. 30.5-inch H x 72-inch W x 72-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.