Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Natural and Brown Solid Wood Pedestal Base Dining Table

  • Mfr # 563908

  • Zoro # G222371480


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Stone
Commercial Use
Yes
Height
30 in
Length
40 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563908
Zoro #
G222371480
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
40 in
Width
72 in

Details

Item
Dining Table
Tabletop Color
Stone
Commercial Use
Yes
Assembly Required
Full Assembly Needed

Description

This good looking 72-inch natural and brown solid wood pedestal base dining table is sure to inspire compliments. This table features quality construction from solid wood and a sleek monotone color scheme with natural and brown as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 72-inch natural and brown solid wood pedestal base dining table is a must-have for your home. 30-inch H x 72-inch W x 40-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.