Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Natural Solid Wood Distressed Coffee Table

  • Mfr # 569550

  • Zoro # G622350832


product price: $2,372.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Height
17 in
Length
32 in
Assembly Required
No Assembly Needed
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569550
Zoro #
G622350832
UPC #
-
Country of Origin
India

Dimensions

Height
17 in
Length
32 in
Width
72 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee

Description

Give your living room, family room, or office the perfect anchor piece with this 72-inch natural solid wood distressed coffee table. This table is made from solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 72-inch w x 32-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.