Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Natural Solid Wood Distressed Double Pedestal Console Table

  • Mfr # 604540

  • Zoro # G622348112


product price: $1,840.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Commercial Use
Yes
Height
30 in
Length
18 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604540
Zoro #
G622348112
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
18 in
Width
72 in

Details

Assembly
No Assembly Needed
Item
Console Table
Commercial Use
Yes

Description

This 72-inch natural solid wood distressed double pedestal console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for lamps and decorative items, or acting as a catch-all for keys, mail, and other items. Crafted from genuine solid hardwood, this elegantly modern table features a double pedestal base and a natural finish that is slightly distressed and rustic. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch h x 72-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.