Zoro Homepage

72" Natural Solid Wood Textured Door Arched Cabinet With Four Doors

  • Mfr # 611051

  • Zoro # G322361466


product price: $3,360.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
36 in
Commercial Use
No
Height
72 in
Length
17 in
Assembly
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611051
Zoro #
G322361466
UPC #
-
Country of Origin
India

Dimensions

Width
36 in
Height
72 in
Length
17 in

Details

Commercial Use
No
Assembly
No Assembly Needed
Item
Cabinet

Description

This 72-inch natural light brown solid wood textured door arched cabinet with four doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid mango wood and features an extremely unique and stylish arched shape with textural detailing line designs on the doors. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72-inch h x 36-inch w x 17-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.