Zoro Homepage

72" Nickel Five Light Led Arc Floor Lamp

  • Mfr # 526279

  • Zoro # G122366104


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Width
39 in
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526279
Zoro #
G122366104
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
39 in
Height
72 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No

Description

With this 72" nickel five light LED arc floor lamp you bring design along with some warm ambient lighting to your space. A gorgeous nickel metal base bring just the right amount of pizzazz to this fabulous lamp. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 72" H x 39" W x 12" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.