Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Red Vinyl Shower Curtain Liner

  • Mfr # 548967

  • Zoro # G422345441


product price: $41.15
/ea

Key Features

Depth (In.)
0.1 in
Width
70 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548967
Zoro #
G422345441
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
0.1 in
Width
70 in
Height
72 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Shower Curtain
Color
Red

Description

You can’t have a shower curtain without its liner. Our 72-inch red vinyl shower curtain liner is the perfect choice to complete the look and keep your space clean and dry. Keep the water inside, and your bathroom neat. With integrated magnets, it securely adheres to the sides of your tub, preventing any leaks. This heavy duty liner will help to protect and preserve both your bathroom and shower curtain. 72-inch h x 70-inch w x 0.1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.