Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Sand Solid and Manufactured Wood Distressed Credenza

  • Mfr # 527097

  • Zoro # G622350320


product price: $1,816.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Sand
Width
71.75 in
Commercial Use
No
Depth
18.75 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527097
Zoro #
G622350320
UPC #
-
Country of Origin
Mexico

Dimensions

Width
71.75 in
Depth
18.75 in
Height
43 in

Details

Color
Sand
Commercial Use
No
Item
Sideboard
Assembly Required
No Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 43" H x 71.75" W x 18.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.