72" Silver And Clear Metal and Glass Nine Tier Etagere Bookcase
Mfr # 333392
Zoro # G522909505
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Number of Shelf Tiers
9
Bookcase Orientation
Vertical
Finish
Glossy
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333392
Zoro #
G522909505
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Depth
32 in
Height
72 in
Details
Commercial Use
No
Number of Shelf Tiers
9
Bookcase Orientation
Vertical
Finish
Glossy
Material
Glass
Number of Pieces Included In Set
1
Number of Drawers
No
Load Capacity (Lb.)
10 lb
Shelves
Yes
Shelf Adjustments
No
Assembly
Full Assembly Needed
Type
Etagere
Shelf Capacity
10 lb
Back Panel
No
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Color
Clear, Silver
Room Divider
No
Item
Bookcases
Description
This 72-inch silver metal and glass nine tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 9 shelf tiers offer fantastic storage space. Featuring a unique geometric asymmetrical shelf design, this storage unit will add a decidedly modern and contemporary vibe to your space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants, photos, decor and more. 72-inch h x 12-inch w x 32-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.