
72" Six Step Rustic Weathered Grey Wood Ladder Shelf
Mfr # 380337
Zoro # G222885291
product price: $156.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Fringe/Tassels Included
No
Depth
2 in
Mirrored
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380337
Zoro #
G222885291
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Length
72 in
Width
12 in
Details
Shape
Rectangle
Fringe/Tassels Included
No
Mirrored
No
Assembly Required
No
Construction Method
Handmade
Commercial Use
No
Lighted
No
Finish Style
Wood Scoring & Rub Through
Hooks Included
No
Style
Traditional
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Item
Wall Decor
Material
Wood
Color
Gray
Outdoor Suitability
Yes
Description
The perfect piece of rustic home decor, this Rustic Wood Ladder Shelf will make a wonderful addition to your space. Beautifully hand-crafted from reclaimed and recycled wood for a rustic look that is also environmentally responsible. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone as decor, or you can accent with blankets, tealights, small plants, frames and more - the possibilities are endless. 72-inch H x 12-inch W x 2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.