Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" White and Black Marble And Solid Wood Sled Base Oval Dining Table

  • Mfr # 544747

  • Zoro # G922341516


product price: $2,549.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Black
Width
72 in
Assembly Required
Full Assembly Needed
Length
36 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544747
Zoro #
G922341516
UPC #
-
Country of Origin
India

Dimensions

Width
72 in
Length
36 in
Height
30 in

Details

Tabletop Color
White Black
Assembly Required
Full Assembly Needed
Item
Dining Table
Commercial Use
Yes

Description

Add handsome, fashionable design to your dining space with this 72-inch white and black marble and solid wood sled base oval dining table. A black solid wood frame is finished off with a white marble top that is the epitome of quality construction and design. The purposefully distressed finish gives this table an authentically rustic feel. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 30-inch h x 72-inch w x 36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.