72" White And Clear Metal and Glass Nine Tier Etagere Bookcase
Mfr # 333393
Zoro # G722907219
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Number of Pieces Included In Set
1
Purposeful Distressing Type
No Distressing
Assembly
Full Assembly Needed
Room Divider
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333393
Zoro #
G722907219
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Width
32 in
Height
72 in
Details
Number of Pieces Included In Set
1
Purposeful Distressing Type
No Distressing
Assembly
Full Assembly Needed
Room Divider
No
Finish
Glossy
Frame Material
Metal
Back Panel
No
Commercial Use
No
Shelf Capacity
10 lb
Shelves
Yes
Material
Glass
Item
Bookcases
Shelf Adjustments
No
Color
Clear, White
Type
Etagere
Bookcase Orientation
Vertical
Load Capacity (Lb.)
10 lb
Number of Drawers
No
Number of Shelf Tiers
9
Description
This 72-inch white metal and glass nine tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 9 shelf tiers offer fantastic storage space. Featuring a unique geometric asymmetrical shelf design, this storage unit will add a decidedly modern and contemporary vibe to your space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants, photos, decor and more. 72-inch h x 32-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.