72" White And Sea Green Ombre Shower Curtain
Mfr # 484081
Zoro # G622905704
product price: $36.99
/eaKey Features
Length
0.1 in
Curtain Height
72 in
Curtain Width
70 in
Pattern
Ombre
Hanging Style
Buttonhole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484081
Zoro #
G622905704
UPC #
-
Country of Origin
China
Dimensions
Length
0.1 in
Curtain Height
72 in
Curtain Width
70 in
Size
Standard
Details
Pattern
Ombre
Hanging Style
Buttonhole
Weighted Hem
No
Water Repellent
No
Color
White, Sea Green
Set/Single
Single Piece
Hook Hole Spacing
6 in
Commercial Use
No
Liner Required
Yes
Theme
No Theme
Type
Shower Curtain
Curtain/Door Material
Polyester
Washing Care
Machine wash
Hooks Included
No
Magnets
No
Item
Shower Curtains
Style
Contemporary
Liner Included
No
Description
This 72-inch white and sea green ombre shower curtain shower curtain is not only beautiful, but also a practical solution to keep your showers private and your bathroom dry. This single piece will be a great addition to your bathroom decor. Because a beautiful home is made up of many simple things, this ombre curtain is the perfect addition to your bathroom. Shower curtain is beautiful but not water repellent so the use of a liner with it is required. Your shower is the focal point of your bathroom, which means that a shower curtain will completely transform the space. Are you looking for more than just a practical way to keep the water in the shower. Bring a touch of comfort to the bathroom with quality fabric and color to bring personality to your space. 72.00-inch h x 70.00-inch w x 0.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.