72" White Floral Faux Linen Shower Curtain With Embroidery
Mfr # 484021
Zoro # G022906158
product price:Â $41.39
/eaKey Features
Theme
Floral
Style
Transitional
Length
0.1 in
Curtain Width
70 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484021
Zoro #
G022906158
UPC #
-
Country of Origin
China
Dimensions
Length
0.1 in
Curtain Width
70 in
Size
Standard
Curtain Height
72 in
Details
Theme
Floral
Style
Transitional
Item
Shower Curtains
Commercial Use
No
Set/Single
Single Piece
Liner Required
Yes
Magnets
No
Type
Shower Curtain
Washing Care
Machine wash
Weighted Hem
No
Hook Hole Spacing
6 in
Liner Included
No
Hooks Included
No
Pattern
Floral
Color
White
Water Repellent
No
Hanging Style
Buttonhole
Description
Shower curtains are the best way to add decoration to your bathroom. When you step into a shower covered by this 72-inch white floral polyester shower curtain with embroidery, you'll feel like you're stepping into a fine hotel suite. This single piece will be a great addition to your bathroom decor. This curtain is designed to help create an atmosphere of comfort and calm, no matter your day. A fun way to update your bathroom, our shower curtain will make getting clean a great experience. A stylish way to update your bathroom, our shower curtain will make getting clean a great experience. Are you looking for more than just a practical way to keep the water in the shower? Bring a touch of comfort to the bathroom with quality line-like fabric and embroidery to bring personality to your space. 72-inch h x 70-inch w x 0.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.