72" White Metal Five Tier Bookcase
- Mfr # 489806
- Zoro # G222909881
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
White
Depth
12 in
Height
72 in
Width
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489806
- Zoro #
- G222909881
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Height
- 72 in
- Width
- 23.75 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- White
- Shelf Capacity
- 30 lb
- Frame Material
- Metal
- Back Panel
- No
- Shelves
- Yes
- Assembly
- Full Assembly Needed
- Shelf Adjustments
- No
- Room Divider
- No
- Number of Shelf Tiers
- 5
- Bookcase Orientation
- Vertical
- Commercial Use
- No
- Finish
- Glossy
- Number of Drawers
- No
- Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Load Capacity (Lb.)
- 30 lb
Description
Sturdy and built to last, this 72-inch white metal five tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 72.00-inch h x 23.75-inch w x 12.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.