
72" White Rustic Six Step Wood Ladder Shelf
Mfr # 379919
Zoro # G722883971
product price: $192.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Depth
2 in
Lighted
No
Finish
Rustic
Size
72 in
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379919
Zoro #
G722883971
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Size
72 in
Width
18 in
Length
72 in
Details
Lighted
No
Finish
Rustic
Outdoor Suitability
No
Mirrored
No
Hooks Included
No
Assembly Required
No
Shape
Rectangle
Construction Method
Hand Finished
Material
Wood
Color
White
Item
Wall Decor
Finish Style
Paint Distressing
Style
Rustic
Description
Unique and decorative, this 72-inch white rustic six step wood ladder shelf will leave a lasting impression. Beautifully hand-crafted, this decorative wonder is a wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous ladder shelf stands alone as decor, or you can accent with blankets, tealights, small plants, or frames - the possibilities are endless. 72-inch H x 18-inch W x 2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.