
72" White Solid Wood Carved Floral Sideboard with Three Doors
Mfr # 635490
Zoro # G822356245
product price: $2,966.99
/eaKey Features
Assembly Required
Full Assembly Needed
Depth
18 in
Width
72 in
Height
40 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635490
Zoro #
G822356245
UPC #
-
Country of Origin
India
Dimensions
Depth
18 in
Width
72 in
Height
40 in
Details
Assembly Required
Full Assembly Needed
Item
Sideboard
Commercial Use
No
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard offers a timeless appeal with its traditional style. The elegant white finish beautifully complements the intricate carved floral detailing on both the doors and the body. With brass hardware, it adds a touch of sophistication to any setting. Featuring included shelves, it provides ample space for your essentials while enhancing your decor effortlessly. This sideboard is an exquisite addition to any home. 40-inch h x 72-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.