Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Dark Gray And Silver Velvet Loveseat
- Mfr # 518574
- Zoro # G123438916
product price:Â
$
3,517.99
/ea
Key Features
Material
Solid Wood
Upholstery Color
Dark Gray
Wood Species
Poplar
Hand Crafted
No
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518574
- Zoro #
- G123438916
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 39 in
- Length
- 34 in
- Size
- 72" x 34" x 39"
- Width
- 72 in
Details
- Material
- Solid Wood
- Upholstery Color
- Dark Gray
- Wood Species
- Poplar
- Hand Crafted
- No
- Finish
- Chrome
- Tufted Cushions
- No
- Recliner
- No
- Color
- Silver
- Upholstery Material
- Velvet
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Style
- Contemporary
- Leg Material
- Metal
- Shape
- Rectangular
- Item
- Love Seats
- Capacity
- 2
Description
Add an air of fashion to your space with this fabulous 72-inch dark gray and silver velvet loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 72-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.