Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Gray And Silver Italian Leather Power Reclining Loveseat
- Mfr # 477569
- Zoro # G923440218
product price:Â
$
4,588.99
/ea
Key Features
Capacity
2
Reclining Type
Power
Shape
Rectangular
Size
72" x 42.3" x 39.4"
Depth
42.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477569
- Zoro #
- G923440218
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Reclining Type
- Power
- Shape
- Rectangular
- Color
- Silver
- Item
- Love Seats
- Tufted Cushions
- No
- Style
- Modern
- Leg Material
- Metal
- Material
- Solid and Manufactured Wood
- Upholstery Pattern
- Solid Color
- Recliner
- Yes
- Wood Species
- Alder
- Upholstery Material
- Italian Leather
- Finish
- Chrome
- Hand Crafted
- No
- Upholstery Color
- Gray
- Assembly Required
- Full Assembly Needed
Dimensions
- Size
- 72" x 42.3" x 39.4"
- Depth
- 42.3 in
- Length
- 39.4 in
- Width
- 72 in
Description
Superior construction from fabulously soft and high grade leather gives this 72-inch gray and silver italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.4-inch H x 72-inch W x 42.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.