Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73" Brown Metal and Solid Wood Six Tier Bookcase with Two doors
Mfr # 522814
Zoro # G122909257
product price:Â
$
3,990.99
/ea
Key Features
Type
Standard
Color
Brown
Depth
17 in
Height
73 in
Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522814
- Zoro #
- G122909257
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 17 in
- Height
- 73 in
- Width
- 54 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Brown
- Shelf Capacity
- 30 lb
- Finish
- Natural
- Material
- Solid Wood
- Bookcase Orientation
- Vertical
- Room Divider
- No
- Commercial Use
- No
- Shelves
- Yes
- Number of Shelf Tiers
- 6
- Number of Drawers
- No
- Includes
- 2 Pieces
- Shelf Adjustments
- No
- Purposeful Distressing Type
- No Distressing
- Back Panel
- Yes
- Assembly
- No Assembly Needed
- Load Capacity (Lb.)
- 30 lb
- Frame Material
- Metal
Description
This 73-inch brown metal and solid wood six tier bookcase with two doors is a fresh and updated way to help you keep your space neat and organized. 6 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 73-inch H x 54-inch W x 17-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.