73" White Two Drawer Combo Dresser
- Mfr # 403747
- Zoro # G322905783
product price:Â
$
790.99
/ea
Key Features
Finish
Gloss
Number of Drawers
2
Width
47.2 in
Number of Doors
3
Dresser Type
Combo Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403747
- Zoro #
- G322905783
- UPC #
- -
- Country of Origin
- Colombia
- Finish
- Gloss
- Number of Drawers
- 2
- Number of Doors
- 3
- Dresser Type
- Combo Dresser
- Hutch Included
- No
- Felt Lined Drawers
- No
- Commercial Use
- No
- Doors Included
- Yes
- Style
- Modern
- Number of Interior Shelves
- 5
- Dresser Orientation
- Vertical
- Assembly Required
- Full Assembly Needed
- Capacity
- 30 lb
- Soft Close or Self Close Drawer Glides
- Yes
- Item
- Dressers
- Color
- White
- Material
- Manufactured Wood
Dimensions
- Width
- 47.2 in
- Length
- 73.2 in
- Depth
- 20.2 in
- Size
- No
Description
This 73-inch white two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 73.2-inch H x 47.2-inch W x 20.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.