Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Camel And Silver Genuine Leather Loveseat
- Mfr # 329610
- Zoro # G723438507
product price:Â
$
3,364.99
/ea
Key Features
Material
Manufactured Wood
Shape
Rectangular
Width
73 in
Color
Silver
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329610
- Zoro #
- G723438507
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Shape
- Rectangular
- Color
- Silver
- Wood Species
- Not Wood
- Upholstery Color
- Camel
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Genuine Leather
- Style
- Modern
- Capacity
- 2
- Tufted Cushions
- No
- Item
- Love Seats
Dimensions
- Width
- 73 in
- Depth
- 39 in
- Length
- 32 in
- Size
- 73 in
Description
Made of top quality, supple leather, this 73-inch camel and silver genuine leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32-inch H x 73-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.