74" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607182

  • Zoro # G722369369


product price:  $2,353.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
42.1 in
Height (in)
35 in
Width (in)
74.4 in
Assembly Required
Full Assembly Needed
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607182
Zoro #
G722369369
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
42.1 in
Height (in)
35 in
Width (in)
74.4 in
Width
74.4 in
Depth
42.1 in
Sleeper Size
Twin
Length
35 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofas
Upholstery Material
Faux Leather
Hand Crafted
No
Color
Black
Seating Capacity
3
Shape
Rectangular
Material
Solid and Manufactured Wood, Metal
Recliner
No
Sleeper Sofa
Yes
Type
Sleeper
Upholstered
Yes
Style
Contemporary
Finish
Matte
Sofa Design
Convertible Futon
Capacity
900 lb
Mattress Included
No

Description

With a look and feel like leather, this 74-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 35-inch h x 74.4-inch w x 42.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.