Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

74" Bronze Adjustable Led Traditional Shaped Floor Lamp

  • Mfr # 526305

  • Zoro # G322356547


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Bronze
Application Type
No
Assembly Required
Partial Assembly Needed
Height
73.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526305
Zoro #
G322356547
UPC #
-
Country of Origin
China

Dimensions

Height
73.5 in
Width
44 in
Depth
12 in

Details

Material
Metal
Item
Floor Lamp
Color
Bronze
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 74" bronze adjustable LED traditional shaped floor lamp will be a great addition to your space. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 73.5" H x 44" W x 12" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.