Zoro Homepage

74" Dark Brown Solid Wood Dining Table

  • Mfr # 521832

  • Zoro # G522373610


product price: $2,789.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
Dark Brown
Commercial Use
No
Height
30 in
Width
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521832
Zoro #
G522373610
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
74 in
Length
38 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Dark Brown
Commercial Use
No
Item
Dining Table

Description

Give your room the perfect anchor piece with this 74" dark brown solid wood dining table. You will add an updated and fresh look to your dining space with this dark brown solid wood table. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 74" dark brown solid wood dining table is a must-have for your home. 30" H x 74" W x 38" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.