
74" Gray Faux Leather Manual Reclining Loveseat With Storage
Mfr # 561568
Zoro # G822365230
product price: $1,435.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Width (in)
74.4 in
Height (in)
41.3 in
Assembly Required
Partial Assembly Needed
Color
Gray
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561568
Zoro #
G822365230
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
74.4 in
Height (in)
41.3 in
Depth (in)
37.8 in
Details
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Love Seat
Commercial Use
No
Description
With a look and feel like leather, this 74-inch gray faux leather manual reclining loveseat with storage is sturdy and resilient to stand up to the test of time. Generously and comfortably stuffed, this piece features pillow top arms offer a comfy place to rest and give this piece some interest and shape. A center storage console includes two cup holders for convenience and both seats recline for the ultimate in relaxation. 41.3-inch H x 74.4-inch W x 37.8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.