74" Gray Velvet Convertible Futon Sofa With Toss Pillow
Mfr # 491043
Zoro # G822909458
product price: $424.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
74 in
Upholstered
Yes
Recliner
No
Size
W x L x D
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491043
Zoro #
G822909458
UPC #
-
Country of Origin
China
Dimensions
Width
74 in
Size
W x L x D
Depth
34 in
Length
21 in
Details
Upholstered
Yes
Recliner
No
Shape
Rectangular
Assembly Required
Partial Assembly Needed
Hand Crafted
No
Item
Sofas
Seating Capacity
3
Commercial Use
Yes
Sofa Design
Convertible Futon
Upholstery Material
Velvet
Capacity
660 lb
Sleeper Sofa
No
Type
Sofa
Finish
Matte
Reclining Type
No Recline
Color
Gray
Material
Solid Wood
Style
Contemporary
Description
Transform your home's interior with this luxurious 74-inch gray velvet convertible futon sofa with toss pillow. Designed with an updated and refreshing style, this sofa is backless and armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing With a chic and stylish look, this solid color seating option is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great contemporary centerpiece for your room. 21.00-inch h x 74.00-inch w x 34.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.