Zoro Homepage

74" Ivory Solid and Manufactured Wood Distressed Credenza

  • Mfr # 527085

  • Zoro # G522341718


product price: $1,435.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
20.5 in
Commercial Use
No
Color
Ivory
Assembly Required
No Assembly Needed
Width
73.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527085
Zoro #
G522341718
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
20.5 in
Width
73.5 in
Height
43 in

Details

Commercial Use
No
Color
Ivory
Assembly Required
No Assembly Needed
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 43" H x 73.5" W x 20.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.