Zoro Homepage

74" Light Brown Teak Solid Wood and Cushions Patio Sofa

  • Mfr # 528679

  • Zoro # G422342495


product price: $5,169.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Brown
Overall Length
26.75 in
Commercial Use
Yes
Overall Width
74 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528679
Zoro #
G422342495
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
26.75 in
Overall Width
74 in
Overall Height
26.25 in

Details

Color
Brown
Commercial Use
Yes
Item
Outdoor Sofa
Assembly Required
No Assembly Needed

Description

Add a good looking and hard wearing decorative accent to your space that is also practical for seating. The cushions are removable for your ease and convenience. Arms anchor this sofa on either side for your comfort stability. Instantly transform your property, making the most of your space when you add this patio sofa. A great addition to your patio, porch, deck, garden, or yard, this perfect seating option is sure to please. Sit and relax comfortably for hours on end with this good looking and practical outdoor accessory. 26.25-inch h x 74-inch w x 26.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.