74" Oak Wood Two Door Single Drawer Combo Dresser
Mfr # 478242
Zoro # G622908446
product price: $583.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Doors Included
Yes
Commercial Use
No
Felt Lined Drawers
No
Length
74.02 in
Dresser Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478242
Zoro #
G622908446
UPC #
-
Country of Origin
Colombia
Dimensions
Length
74.02 in
Depth
20.08 in
Size
No
Width
30 in
Details
Doors Included
Yes
Commercial Use
No
Felt Lined Drawers
No
Dresser Orientation
Vertical
Number of Drawers
1
Assembly Required
Partial Assembly Needed
Item
Dressers
Finish
Natural
Hutch Included
No
Material
Manufactured Wood
Number of Interior Shelves
1
Color
Oak
Dresser Type
Combo Dresser
Style
Contemporary
Number of Doors
2
Description
Enhance your room into a visually delightful and highly functional space with this 74-inch oak wood two door single drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This dresser is made from sturdy manufactured wood that is built to last. 74.02-inch h x 30.00-inch w x 20.08-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.