74" White And Black Four Door Four Drawer Combo Dresser

  • Mfr # 569301

  • Zoro # G022357219


product price:  $1,450.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Depth
20.47 in
Application Type
No
Height
70.87 in
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569301
Zoro #
G022357219
UPC #
-
Country of Origin
China

Dimensions

Depth
20.47 in
Height
70.87 in
Width
63 in
Length
70.87 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Material
Manufactured Wood
Item
Dressers
Dresser Type
Combo Dresser
Dresser Orientation
Vertical
Commercial Use
No
Number of Interior Shelves
4
Doors Included
Yes
Number of Drawers
4
Color
White, Black
Style
Modern
Finish
Gloss
Number of Doors
4
Hutch Included
No

Description

Add personality to your bedroom style and a feeling of coziness with this 74-inch white and black four door four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white and black coloration of this piece is neutral and will blend easily with most any decor. The white and black coloration of this piece gives it an updated, and modern edge. 74.2-inch h x 63-inch w x 20.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.