
74" White And Gold Five Door Two Drawer Combo Dresser
Mfr # 568813
Zoro # G722364661
product price: $1,303.99
/ea
Free Shipping & Returns
Key Features
Width (in)
47.24 in
Commercial Use
No
Height (in)
74.02 in
Depth (in)
20.47 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568813
Zoro #
G722364661
UPC #
-
Country of Origin
China
Dimensions
Width (in)
47.24 in
Height (in)
74.02 in
Depth (in)
20.47 in
Length
74.02 in
Width
47.24 in
Depth
20.47 in
Details
Commercial Use
No
Item
Dressers
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Number of Doors
5
Number of Drawers
2
Number of Interior Shelves
6
Style
Modern
Doors Included
Yes
Dresser Type
Combo Dresser
Dresser Orientation
Vertical
Finish
Gloss
Hutch Included
No
Color
White
Description
Enhance your room into a visually delightful and highly functional space with this 74-inch white and gold five door two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This dresser is made from sturdy manufactured wood that is built to last. The white and gold coloration of this piece is neutral and will blend easily with most any decor. The white and gold coloration of this piece gives it a glamorous and striking finish. 74.02-inch h x 47.24-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.