This item is Discontinued.

Homeroots 74" White Carved Geometric Four Door Four Drawer Combo Dresser 569291

74" White Carved Geometric Four Door Four Drawer Combo Dresser (Discontinued)

  • Mfr # 569291
  • Zoro # G322367475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569291
Zoro #
G322367475
UPC #
-
Country of Origin
China

Dimensions

Height (in)
74.2 in
Width (in)
62.9 in
Depth (in)
20.3 in
Length
74.2 in
Width
62.9 in
Depth
20.3 in

Details

Material
Manufactured Wood
Item
Dressers
Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Finish
Gloss
Capacity
20 lb
Style
Modern
Dresser Type
Combo Dresser
Doors Included
Yes
Number of Doors
4
Hutch Included
No
Number of Interior Shelves
4
Number of Drawers
4
Dresser Orientation
Vertical

Description

Make your room functional and visually enticing with this masterful 74-inch white carved geometric four door four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74.2-inch h x 62.9-inch w x 20.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.