This item is Discontinued.

Homeroots 74" White Carved Geometric Six Door Three Drawer Combo Dresser 569289

74" White Carved Geometric Six Door Three Drawer Combo Dresser (Discontinued)

  • Mfr # 569289
  • Zoro # G522373382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569289
Zoro #
G522373382
UPC #
-
Country of Origin
China

Dimensions

Width (in)
63 in
Height (in)
74.2 in
Depth (in)
20.3 in
Length
74.2 in
Width
63 in
Depth
20.3 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dressers
Material
Manufactured Wood
Finish
Gloss
Dresser Type
Combo Dresser
Color
White
Dresser Orientation
Vertical
Capacity
20 lb
Number of Doors
6
Hutch Included
No
Style
Modern
Number of Drawers
3
Doors Included
Yes
Number of Interior Shelves
7

Description

Make your room functional and visually enticing with this masterful 74-inch white carved geometric six door three drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74.2-inch h x 63-inch w x 20.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.