Zoro Homepage

74" White Five Door Two Drawer Combo Dresser

  • Mfr # 569298

  • Zoro # G122358949


product price: $1,306.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth (in)
20.5 in
Height (in)
74 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Width (in)
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569298
Zoro #
G122358949
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
20.5 in
Height (in)
74 in
Width (in)
47.2 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 74-inch white five door two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74-inch h x 47.2-inch w x 20.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.