Zoro Homepage

74" White Four Door Three Drawer Combo Dresser

  • Mfr # 569335

  • Zoro # G822361669


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
20.3 in
Height (in)
74.2 in
Commercial Use
No
Material
Manufactured Wood
Width (in)
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569335
Zoro #
G822361669
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
20.3 in
Height (in)
74.2 in
Width (in)
47.2 in

Details

Item
Dresser
Commercial Use
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

Make your room functional and visually enticing with this masterful 74-inch white four door three drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74.2-inch h x 47.2-inch w x 20.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.