Zoro Homepage

74" White Six Door Combo Dresser

  • Mfr # 568818

  • Zoro # G722357571


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height (in)
74.02 in
Assembly Required
Full Assembly Needed
Width (in)
47.24 in
Depth (in)
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568818
Zoro #
G722357571
UPC #
-
Country of Origin
China

Dimensions

Height (in)
74.02 in
Width (in)
47.24 in
Depth (in)
20.47 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood

Description

This 74-inch white six door combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 74.02-inch h x 47.24-inch w x 20.47-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.