Zoro Homepage

74" White Wood Lighted Freestanding Framed Full Length Mirror

  • Mfr # 643655

  • Zoro # G022348743


product price: $1,263.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
74.41 in
Depth
14.96 in
Commercial Use
No
Width
30.08 in
Material
Solid and Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643655
Zoro #
G022348743
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
74.41 in
Depth
14.96 in
Width
30.08 in

Details

Commercial Use
No
Item
Mirror
Material
Solid and Manufactured Wood
Color
White
Assembly Required
Partial Assembly Needed

Description

Add this exceptional quality Hollywood style mirror to your space for a beautiful reflection and elevated modern style. Framed with a mix of solid and manufactured wood, this tall and narrow full length mirror boasts a chic white finish that is surrounded by LED lighting that adds a touch of glamour and sophistication, along with good strong lighting to your space. The freestanding mount type allows for easy placement in various areas of your home, and includes a bottom drawer for concealed storage of your beauty essentials or other treasures. The addition of the convenient drawer makes it both functional and stylish, perfect for elevating your interior space. 74.41-inch h x 30.08-inch w x 14.96-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.