Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
74in Tan And Brown Velvet Damask Curved Loveseat and Toss Pillows
- Mfr # 515717
- Zoro # G923438543
product price:Â
$
3,787.99
/ea
Key Features
Capacity
2
Upholstery Color
Tan
Leg Material
Solid And Manufactured Wood
Style
Traditional
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515717
- Zoro #
- G923438543
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Upholstery Color
- Tan
- Leg Material
- Solid And Manufactured Wood
- Style
- Traditional
- Finish
- Natural
- Upholstery Pattern
- Damask
- Tufted Cushions
- Yes
- Recliner
- No
- Shape
- Rectangular
- Item
- Love Seats
- Wood Species
- Not Wood
- Color
- Brown
- Hand Crafted
- No
- Number of Toss Pillows
- 5
- Upholstery Material
- Velvet
- Material
- Manufactured Wood
- Assembly Required
- Partial Assembly Needed
Dimensions
- Size
- 74" L x 52" D" x 48" H
- Width
- 74 in
- Length
- 48 in
- Depth
- 52 in
Description
Designed for comfort and good looks, this 74-inch tan and brown velvet damask curved loveseat and toss pillows is a great option to anchor your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. A great showpiece for your room, this sofa is a must have. 48-inch h x 74-inch w x 52-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.