
75" Black Arch Wood Framed Standing Mirror
Mfr # 565047
Zoro # G622360091
product price: $401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Application Type
Yes
Material
Wood
Width
36 in
Height
75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565047
Zoro #
G622360091
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Height
75 in
Depth
0.79 in
Details
Application Type
Yes
Material
Wood
Color
Black
Assembly Required
No Assembly Needed
Item
Mirror
Description
Elevate your space with this stunning 75-inch black arch wood framed standing mirror. The timeless classic design features a shatterproof mirror, elegantly framed in wood, adding a touch of contemporary style to your home decor. Standing tall at 75 inches, with a width of 36 inches from side to side, this freestanding mirror boasts a vertical orientation and an eye-catching arch shape. The rich black color enhances any room's aesthetic while the quality craftsmanship ensures durability and lasting beauty. Perfect for checking your outfit or simply adding depth and dimension to your space, this mirror is a must-have for any modern interior. 75-inch H x 36-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.