
75" Black Wood Bar Cabinet With Two Doors
Mfr # 558542
Zoro # G022367867
product price: $1,053.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Width
29.5 in
Commercial Use
Yes
Height
74.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558542
Zoro #
G022367867
UPC #
-
Country of Origin
Colombia
Dimensions
Width
29.5 in
Height
74.8 in
Length
14.3 in
Details
Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Cabinet
Color
Black
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This elegant bar cabinet features a sleek rectangular design that enhances modern interiors. Its freestanding mount type allows for easy placement in any space. The rich black color adds a sophisticated touch while the manufactured wood top provides a refined finish. 74.8-inch h x 29.5-inch w x 14.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.