75" Blue Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 518149

  • Zoro # G322912163


product price:  $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
74.8 in
Assembly Required
Full Assembly Needed
Depth
42.1 in
Recliner
No
Sofa Design
Convertible Futon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518149
Zoro #
G322912163
UPC #
-
Country of Origin
Turkey

Dimensions

Width
74.8 in
Depth
42.1 in
Length
37.8 in
Sleeper Size
Twin

Details

Assembly Required
Full Assembly Needed
Recliner
No
Sofa Design
Convertible Futon
Item
Sofas
Sleeper Sofa
Yes
Commercial Use
Yes
Upholstered
Yes
Color
Blue
Upholstery Material
Faux Leather
Finish
Medium Wood
Style
Contemporary
Capacity
900 lb
Type
Sleeper
Seating Capacity
3

Description

This 75-inch blue faux leather convertible futon sleeper sofa and toss pillows with brown legs is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch H x 74.8-inch W x 42.1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.