75" Brown And Silver Metal and Wood Six Tier Bookcase
Mfr # 380386
Zoro # G122910406
product price:Â $2,411.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
15 in
Finish
Natural
Shelves
Yes
Shelf Capacity
75 lb
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380386
Zoro #
G122910406
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
15 in
Depth
47.2 in
Height
74.8 in
Details
Finish
Natural
Shelves
Yes
Shelf Capacity
75 lb
Assembly
Full Assembly Needed
Frame Material
Metal
Color
Brown, Silver
Back Panel
No
Material
Wood
Number of Shelf Tiers
6
Bookcase Orientation
Vertical
Type
Standard
Load Capacity (Lb.)
75 lb
Item
Bookcases
Commercial Use
No
Description
Sturdy and built to last, this 75-inch brown and silver metal and wood six tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 6 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 74.8-inch h x 15-inch w x 47.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.