Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75" Brown Chenille Sleeper Sofa And Toss Pillows
Mfr # 607190
Zoro # G022909951
product price:Â $589.99
/eaKey Features
Sofa Design
Standard
Sleeper Size
Twin
Recliner
No
Length
34.64 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607190
- Zoro #
- G022909951
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Sleeper Size
- Twin
- Length
- 34.64 in
- Width
- 74.8 in
- Depth
- 32.67 in
Details
- Sofa Design
- Standard
- Recliner
- No
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Type
- Sleeper
- Upholstery Material
- Chenille
- Capacity
- 900 lb
- Material
- Solid and Manufactured Wood, Metal
- Sleeper Sofa
- Yes
- Mattress Included
- No
- Finish
- Satin
- Commercial Use
- Yes
- Seating Capacity
- 3
- Hand Crafted
- No
- Item
- Sofas
- Style
- Contemporary
- Upholstered
- Yes
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.