75" Brown Solid Wood Double Pedestal Base Dining Table
- Mfr # 554332
- Zoro # G122908984
product price:Â
$
3,250.99
/ea
Key Features
Shape
Rectangular
Width
75 in
Length
42 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554332
- Zoro #
- G122908984
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Brown
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Style
- Traditional
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Mirrored
- No
- Leaf Included
- No
- Weight Capacity
- 6 lb
- Top Wood Species
- Mango
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
Dimensions
- Width
- 75 in
- Length
- 42 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 75-inch brown solid wood double pedestal base dining table. You will add an updated and fresh look to your dining space with this brown solid mango wood table. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 75.00-inch w x 42.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.