Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75" Brown Solid Wood Live Edge Dining Bench

  • Mfr # 565288

  • Zoro # G022358278


product price: $1,162.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application Type
No
Assembly Required
Full Assembly Needed
Width
75 in
Depth
18 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565288
Zoro #
G022358278
UPC #
-
Country of Origin
India

Dimensions

Width
75 in
Depth
18 in
Height
18 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Benche
Color
Brown

Description

Distinctive in style the 75-inch brown solid wood live edge dining bench radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 75-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.