Zoro Homepage

75" Brown Solid Wood Pedestal Base Dining Table

  • Mfr # 565232

  • Zoro # G622351921


product price: $2,749.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
38 in
Width
75 in
Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565232
Zoro #
G622351921
UPC #
-
Country of Origin
India

Dimensions

Length
38 in
Width
75 in
Height
30 in

Details

Item
Dining Table
Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed

Description

Stylish and super sturdy, the 75-inch brown solid wood pedestal base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood with shades of natural brown running throughout the base and rectangular top surface. This table features a unique angular solid pedestal base that adds some depth and interest to your space. Complete your kitchen, dining, or conference room with this well made and stylish table. 30-inch h x 75-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.