Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75" Brown Solid Wood Trestle Base Dining Table

  • Mfr # 554339

  • Zoro # G722370754


product price: $2,829.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
Brown
Height
30 in
Commercial Use
No
Length
38 in
Width
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554339
Zoro #
G722370754
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
38 in
Width
75 in

Details

Tabletop Color
Brown
Item
Dining Table
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

Make a statement with the 75-inch brown solid wood trestle base dining table and infuse a dash of character and personality into your space. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. This table features a trestle base that adds some depth and interest to your space. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 75-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.